missing translation for 'onlineSavingsMsg'
Learn More

BOLA Distributors for Bottles

Product Code. 10797512
Change view
Click to view available options
Quantity:
2
3
4
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10797512 4 Each
10738252 2 Each
10661512 3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10797512 Supplier BOLA Supplier No. F74510
  • ONLINE EXCLUSIVE PRICE
    77.70€
    62.61€ / Pack of 1
    Save 15.09€
    19% Off
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Distributors for Bottles PTFE/PPS

  • Black screw cap made of PPS for bottle thread GL 45.
  • Without stopcocks: body made of PTFE with 2 or 4 ports with female thread UNF ¼ in. 28 G on upper and lower sides.
  • With stopcocks: body made of PTFE with 2 or 3 ports with female thread UNF ¼ in. 28 G on upper and lower sides and stopcock made of FEP for each port.
  • A possible unevenness of the bottle neck is adjusted by an o-ring behind an elastic sealing lip, and the bottle is closed tightly.
  • The product is only exposed to the body of the distributor.
  • The body of the distributor can be turned independently from the screw cap.
  • This means, that the completely assembled distributor can be removed completely and fixed on another bottle without the risk of disarranging the tubing.
  • Very good chemical resistance, for working temperatures up to +200°C.

Specifications

Diameter (Metric) Inner 0.8 mm
Diameter (Metric) Outer 1.6 mm
Quantity 4
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.