missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Divider for Cardboard Storage Boxes, 30 mm Height

Product Code. 30533481 Shop All Eppendorf Products
Change view
Click to view available options
Holds:
100 Tubes
49 Tubes
64 Tubes
81 Tubes
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
30533481 49 Tubes Pack of 10
30533480 100 Tubes Pack of 10
30533477 64 Tubes Pack of 10
30533474 81 Tubes Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30533481 Supplier Eppendorf™ Supplier No. 6001505710
Powering Proteomics
Use promo code 28003
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to withstand ultra-low temperatures with water-resistant cardboard freezer

  • White freezer cardboard dividers are ideal for sample storage at 4 °C, -20 °C, or -86 °C
  • Dividers are available for freezer boxes in 53 mm (2 in.), 76 mm (3 in.), and 102 mm (4 in.)
  • Freezer box dividers are available in 7 x 7, 8 x 8, 9 x 9, and 10 x 10
  • Dimensions: 133 mm x 133 mm
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Cardboard
Shape Square
Type Box Divider
Holds 49 Tubes
Packaging 10/Pk.
Sterility Non-sterile
Tube Array 7 x 7
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 30 mm
Diameter (Metric) 17.0 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.