missing translation for 'onlineSavingsMsg'
Learn More

Sartorius DMEM F-12 (1:1) with HEPES

Product Code. 31908504 Shop All Sartorius Products
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31908504 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908504 Supplier Sartorius Supplier No. 011701A
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Widely used basal medium for supporting the growth of many different mammalian cells.

  • Cells successfully cultured in DMEM/F-12 include MDCK, glial cells, fibroblasts, human endothelial cells, and fibroblasts.
  • This DMEM/F-12 is modified as follows:
    • With Sodium Bicarbonate
    • With Sodium Pyruvate
    • With HEPES
    • Without L-Glutamine

Specifications

Form Liquid
Product Type DMEM/F-12 Cell Culture Media
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.