missing translation for 'onlineSavingsMsg'
Learn More

DuraLab DP-3002 Advanced Precision Balance

Product Code. 30280284
Change view
Click to view available options
Capacity:
3 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
30280284 3 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Regulatory: This product is under eco-contribution tax.
Product Code. 30280284 Supplier DuraLab Supplier No. DRL0049
  • ONLINE EXCLUSIVE PRICE
    141.00€
    129.96€ / Pack of 1
    Save 11.04€
    7% Off
View all promotions
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
Regulatory: This product is under eco-contribution tax.

Provides precise measurements up to 3000 g with 0.01 g readability, ideal for research, industrial, and educational labs.

  • Experience consistent results with the DP-3002 Advanced Precision Balance, engineered for reliable performance in laboratory, industrial, and educational settings
  • Economical yet comprehensive solution for accurate weighing
  • 3000 g capacity with 0.01 g readability for precise and consistent measurements
  • Enhances efficiency and reliability of operations across applications:
    • Research Laboratories - Ideal for precise weighing of chemicals, compounds, and samples
    • Industrial Laboratories - Suitable for quality control and production processes requiring accurate measurements
    • Educational Laboratories - Reliable and easy-to-use for teaching and research
  • High precision load cell
  • Full plastic housing
  • Stainless steel pan
  • Easy-to-read LCD with backlight
  • Overload display indicator
  • Mains powered with adapter supplied (battery power coming soon!)
  • Lock/Unlock battery switch
  • Height-adjustable feet
  • Full capacity taring
  • Simple 5-key menu for easy operation
  • External calibration
  • OIML calibration weights available separately
  • Piece counting function
  • Recommended DuraLab OIML M1 2000 g weight (DRL0055) for calibrating this balance

Specifications

Capacity 3 kg
Display Type Backlit LCD
Readability 0.01 g
Model DP-3002
Type Precision Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.