missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Drosophila Culture Tube

Product Code. 30158400
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30158400 50 mL Pack of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158400 Supplier Heinz Herenz Supplier No. 1130718
  • ONLINE EXCLUSIVE PRICE
    128.10€
    87.54€ / Pack of 400
    Save 40.56€
    31% Off
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

PS transparent cylindrical Drosophila culture tubes.

  • Drosophila culture tube
  • PS
  • Cylindrical
  • Transparent

Specifications

Capacity (Metric) 50 mL
Length (Metric) 95 mm
Material Polystyrene
Shape Cylindrical
Disposable Reusable
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Closure Type Not Included
Product Type Culture Tube
Bottom Shape Flat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.