missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Dual Lock™ Reclosable Fastener SJ356D
Description
- Designed to give a translucent appearance (glass, acryl glass (PMMA), polycarbonate)
- Snap-in-place installation replaces screws, nails, snaps and rivets
- Five times the tensile strength of typical hook-and-loop fasteners
- Durable
- Up to 1,000 openings and closings before losing 50% of original tensile strength
- Five times the tensile strength of typical hook-and-loop fasteners
- Features excellent heat resistance up to temperatures of 93°C
- Clear, interlocking mushroom-shaped heads (250 stem density per 6.5 cm2)
- Moisture and UV resistant
- Helps reduce vibration
- Suitable for both indoor and outdoor use
Specifications
Specifications
| Color | Clear |
| Quantity | Twin Pack |
| Length (Metric) | 5 m |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?