missing translation for 'onlineSavingsMsg'
Learn More

DuraLab DuraFlex Square Vacuum Tubing

Product Code. 30280277
Change view
Click to view available options
Color:
Green
Unit Size:
5m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30280277 Green 5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30280277 Supplier DuraLab Supplier No. DRL0051
  • ONLINE EXCLUSIVE PRICE
    37.80€
    33.50€ / 5m
    Save 4.30€
    11% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vacuum Tubing is a durable, cost-effective alternative to natural rubber tubing. Ideal for laboratories and industrial applications, this resilient, high-performance tubing delivers reliability and value.

  • Lasts multiple times longer than natural rubber tubing
  • Approved for LPG and natural gas use
  • UV-resistant for enhanced durability
  • Square external profile ensures stability on workbenches
  • Indentation Hardness: 60±5 Shore A
  • Tensile Strength: 7.5 MPa
  • Elongation at Break: 300%
  • Specific Gravity: 1.16 ±0.05 g/cm³
  • Tear Strength: 17 kN/m
  • Linear Shrinkage Rate: 3.2-3.6%
  • Rebound Resilience: 60%
  • Cost-effective and long-lasting
  • Temperature Range: -50°C to 200°C
  • Registered Design No. 003027184-0002 with OHIM Trade Marks and Designs

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 8 mm
Material Silicone Polymer Blend
Overall Length (English) 196.85 in.
Overall Length (Metric) 5 m
Color Green
Flexibility 300% Elongation at Break
Product Type Vacuum Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.