missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Laboratory Bottle, pressure plus+, Clear, with DIN 168-1 Thread, GL 45, Plastic safety coated, Graduated

Product Code. 15533537 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15533537 100 mL Pack of 10
13197246 500 mL Pack of 10
13107256 1000 mL Pack of 10
13187246 250 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15533537 Supplier DWK Life Sciences Supplier No. 218152402

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Pressure and vacuum resistant glass laboratory bottles with plastic safety coating.

The DURAN™ pressure plus+ GL 45 protect coated bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595. The bottles are moulded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack. The glass is coated with a clear PU plastic coating that offers protection for the user and contents in the event of breakage due to impact. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.

  • The coating provides scratch, leak* and splinter* protection (* only applies to bottles 5000 ml and less)
  • Highly resistance, long service-life coating
  • Guaranteed vacuum and pressure resistant from –1 bar to + 1.5 bar due to modified geometry (based on ISO 4796-1)
  • The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Optimum safety for working under pressure or vacuum
  • Suitable for full vacuum ps = -100 kPa
  • Pressure resistance conforms to DIN EN 1595
  • Fired-on, highly durable blue ceramic for visual differentiation from the standard laboratory bottle
  • Easy-to-read scale with graduation marks to estimate the content
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Coating Polyurethane
Color Clear
For Use With (Application) Vacuum filtration; Collection of samples under pressure; Storage of volatile sovents; Storage of gas generating materials
Includes Without discharge ring and dust protection cover
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Thread Size (Metric) GL 45
Diameter (Metric) 56 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.