missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Long Ground Cone with tip, finished
Shop All DWK Life Sciences Products
Click to view available options
Joint Size:
13 mm
22 mm
Unit Size:
Pack of 50
Description
The DURAN™ long ground cores with outlet combine the advantages of long ground and outlet cores.
- Ground (finer grinding quality, less roughness depth)
- The larger ground surface is suitable for use in high-vacuum applications.
- With drain
- Tight closure due to standard ground joint
- Glass articles for further processing
Specifications
Specifications
| Quantity | 50/Pk. |
| Item Description | The additional outlet can also be used as an attachment point for extensions for various purposes, e.g. as an inlet pipe; Installation in glass apparatus and devices |
| Joint Size | 13 mm |
| Standard Taper Joint No | NS 14/35 |
| Thickness (Metric) Wall | 1.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction