missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Single way Stopcock, complete with SBW-J-key

Product Code. 15814708 Shop All DWK Life Sciences Products
Click to view available options
Plug Bore:
2 mm
2.5 mm
4 mm
6 mm
Closure Size:
12.5 NS
14.5 NS
18.8 NS
Unit Size:
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 15814708

Brand: DWK Life Sciences 286406807

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shut-off taps with threaded plug.

DURAN™ single way stopcocks complete with threaded valve plugs are the most common form of ground shut-off taps. The tap plug is secured in the tap sleeve by a 3-part tap safety catch.

  • Ground shut-off valve sleeve with SBW-J valve plug
  • The 3-part tap safety catch secures the tap plug in the tap sleeve
  • Taper 1:10
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Plug Bore 4 mm
Diameter (Metric) 10 mm
Material Borosilicate Glass (3.3), SBW-J, Polypropylene
Autoclavable Not Autoclavable
Closure Size 18.8 NS
Width (Metric) 1.5 mm
No. per Pack 25/Pk.
For Use With (Application) Installation in glass apparatus and devices
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.