missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Stopcock, two way double oblique bore, ground and polished, without key

Product Code. 15874728 Shop All DWK Life Sciences Products
Click to view available options
Closure Size:
14.5 NS
18.8 NS
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15874728

Brand: DWK Life Sciences 286424808

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ground and polished 2-way valves without plug for grease free operation.

Ground and polished DURAN™ patent valves are 2-way valves, which are frequently used for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes) and enable grease-free operation. We recommend the use of PRODURAN™ valves for particularly high leakage rate requirements.

  • 2-way valve with PTFE valve plug
  • Fat-free working through the polished tap surface
  • Glass articles for further processing
  • The tap plug is secured in the tap sleeve by a 3-part tap safety catch.
TRUSTED_SUSTAINABILITY

Specifications

Plug Bore 2.5 mm
Diameter (Metric) 8 mm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Closure Size 14.5 NS
Width (Metric) 1.5 mm
No. per Pack 10/Pk.
For Use With (Application) Suitable for installation in glass apparatus for vacuum applications, e.g. for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.