Learn More
DWK Life Sciences DURAN™ Straight Valve, PRODURAN™
Shop All DWK Life Sciences ProductsDescription
The PRODURAN™ straight valves have a height-adjustable spindle with a fine thread, which allows the finest adjustment of the valve opening. The PRODURAN™ valve tap from DWK Life Sciences is suitable for high vacuum in combination with the thick-walled attachments. The composite system made of DURAN™ glass, metal and plastics means that the media flowing through the valve only come into contact with DURAN™ glass and PTFE, allowing grease-free operation. The construction of the valve makes it handy, easy to release and dismantle. The unscrewing protection prevents absolute unscrewing of the valve pin. The adjustable valve pin increases the service life of the valve tap.
- Globe valve with spindle and integrated fine thread enables very fine adjustment of the valve opening
- Media flowing through the valve only come into contact with DURAN™ glass and PTFE.
- Grease-free working
- Handy design of the valve allows easy disassembly
- The unscrewing protection prevents absolute unscrewing of the valve pin.
- Valve pin adjustable to increase the service life of the valve tap
- Glass articles for further processing
Specifications
Specifications
| Diameter (Metric) | 9 mm |
| Description | Passage 0 to 2.5 mm |
| Material | Borosilicate Glass (3.3), PTFE |
| Autoclavable | Autoclavable |
| Width (Metric) | 1.5 mm |
| No. per Pack | 10/Pk. |
| For Use With (Application) | Ideal for dosing and controlling gases and liquids; High vacuum suitability due to the thick-walled attachments; Suitable for installation in glass apparatus for vacuum applications, e.g. for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.