missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Three-way Stopcock, complete with SBW-J key, T-bore
Shop All DWK Life Sciences Products
Click to view available options
Plug Bore:
2.0 mm
2.5 mm
Unit Size:
Pack of 5
Beskrivning
T-valves are the most common form of 3-way valves. The DURAN™ three-way valve offers the following adjustment options: 1. Connection of two different attachments 2. Connection of all 3 attachments 3. Close all 3 attachments
- 3-way valve with threaded plug
- SBW-J glass threaded tap plug with T-bore
- Three-way valve offers the following setting options: 1. Connection of two different attachments 2. Connection of all 3 attachments 3. Close all 3 attachments
- Glass articles for further processing
Specifikationer
Specifikationer
| Plug Bore | 2.5 mm |
| Diameter (Metric) | 9 mm |
| Material | Borosilicate Glass (3.3), Polypropylene |
| Autoclavable | Not Autoclavable |
| Closure Size | 18.8 NS |
| Width (Metric) | 1.5 mm |
| No. per Pack | 5/Pk. |
| For Use With (Application) | Installation in glass apparatus and devices |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering