missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Temperature range: -40°C to +180°C
- Humidity range: 10% to 98% RH
- Humidity regulation with capacitive humidity sensor and steam humidification
- APT.line™ preheating chamber technology
- Intuitive touchscreen controller with time-segment and real-time programming
- CFC-free refrigerant R-452A
- Integrated water-storage tank, 20 L
- 1 stainless steel rack
- Access port with silicone plug (models 56, 115, 240, 400), 50 mm, left
- 2 access ports with silicone plugs (models 720, 1020), 80 mm, left and right
- 4 zero-voltage relay contacts
- Heated viewing window with LED interior lighting
Specifications
Specifications
| Alarm Types | Audiable, Visual |
| Controller Type | PID |
| Capacity (Metric) | 734 L |
| Chamber Material | Stainless Steel (304/1.4301) |
| Material | Stainless Steel |
| No. of Shelves | 3 std./11 max. |
| Plug Type | CEE 16 / 6 H plug 5-pin |
| Relative Humidity | 10 to 98% |
| Temperature Range (Metric) | -40°C to +180°C |
| Type | Environmental Chamber |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?