missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Packaging | Bottle |
| Analyte or Component Names | Dy |
| Concentration | 10±0.02 g/L |
| Type | Mass Spectrometry Standard |
| Element | Dy |
| Solvent or Matrix | Nitric Acid |
| Quantity | 100 mL |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Dysprosium (Dy) 10000mg/l in HNO3 5%
- Danger
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501-Dispose of contents/container to .
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
