missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EasySyn Advanced Reactor System

Product Code. 32218934 Shop All IKA Products
Change view
Click to view available options
Volume (Metric):
500 mL
1000 mL
2000 mL
5000 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
32218934 1000 mL Each
32218919 500 mL Each
32218933 2000 mL Each
32218931 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 32218934 Supplier IKA™ Supplier No. 0010016810
 Restricted Item
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Complete laboratory reactor system with a draining set for fast vessel changes, for safe, reproducible syntheses from laboratory to pilot scale.

  • Complete reactor system for organic or aqueous syntheses in the laboratory
  • Can be controlled with IKA labworldsoft™ 6 lab software (available as an accessory) to automate all processes
  • High-quality materials allow operation at temperatures from -50°C to +200°C and up to a vacuum of 3 mbar
  • LT 5.40 draining set with special valves enables fast, clean draining of the tempering fluid from the double jacket and easy replacement of the reactor vessel

Includes

  • Ergonomically designed stand system for quick and easy replacement of reactor vessels and adjustment of the working height
  • DN 100 (500 mL and 1000 mL) or DN 150 (2000 mL and 5000 mL) vessel clamp for holding the reactor vessel
  • Double-walled reaction vessel made of chemically resistant borosilicate 3.3 glass with bottom discharge valve
  • Spring-loaded valve spindle of the drain valve to prevent glass breakage
  • Reactor lid with various openings (1 x NS 29/32 center glass joint, 3 x NS 29/32, 1 x NS 14/23, 2 x GL 18) for flexible adaptation to the desired application
  • DN 100 or DN 150 clamp ring and FEP-coated O-ring to ensure chemical resistance
  • EUROSTAR 100 control overhead stirrer with 200 Ncm, keyless chuck, high-precision torque monitoring (±1 Ncm accuracy) and viscosity measurement (mPas)
  • Timer, overload protection and temperature measurement integrated in the overhead stirrer
  • PTFE-coated propeller stirrer for optimum mixing and chemical resistance
  • High-quality stirrer guide for vacuum operation up to 3 mbar
  • LT 5.40 drainage set with valves and temperature control hoses
  • RS 232, Ethernet, USB or wireless connection interfaces on the stirrer for external control with labworldsoft™ 6
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1000 mL
Product Type Lab Reactor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.