missing translation for 'onlineSavingsMsg'
Learn More

Ebro Electronic EBI 11-T240 Validation Logger with Fast Response Time

Product Code. 31781537
Change view
Click to view available options
Data Memory:
15,000 measurements
Unit Size:
255mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Data Memory Unit Size
31781537 15,000 measurements 255mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31781537 Supplier Ebro Electronic Supplier No. 13406291
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Waterproof stainless steel temperature data logger with bendable external probe with 16.5 mm diameter and 250 mm needle length. Incl. calibration certificate at 0°C, 60°C and 134°C.

  • The data logger is used wherever space is limited and the temperature profile needs to be recorded with a fast response time
  • Due to its low height, the logger is often used for process validation with cassette autoclaves and small sterilizers.
  • Small space requirement
  • Flexible metal probe
  • Wireless measurement
  • Short response time
  • Applicable in validation using cassette autoclaves, validation logger for temperature measurement in the steam sterilizer, RDG, RDG-E F0 value calculation
TRUSTED_SUSTAINABILITY

Specifications

Type Temperature Datalogger
Display Type No Display
Data Memory 15,000 measurements
Calibration 0°C, +60°C, 134°C
Alarm Types None
Software Type Universal Software
Battery Type Panasonic BR1225A
Battery Life 20 Days
Accuracy (Temperature) ±0.2°C (-30°C to <0°C) ±0.1°C (0°C to +150°C)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.