missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ ECO-therm™ Partial Immersion Laboratory Thermometer
Available to cover the four most popular temperature ranges. Brannan™ ECO-therm™ Partial Immersion Laboratory Thermometers are high-quality green spirit thermometers filled with a non-toxic expansion liquid.
Brand: Brannan™ 46/703/0
Additional Details : Weight : 0.03000kg
Description
- Ideal substitute for general purpose mercury thermometers
- Vibrant green fill against a white background for excellent resolution and clarity
- Each thermometer is fitted with non roll end cap
- Cap has an integral ring to allow the thermometer to be suspended
- Thermometers are supplied in a protective PVC packaging
Specifications
General use | |
Non roll end cap with ring, Protective plastic tube | |
Glass | |
Green Spirit | |
-10°C to +110°C | |
1.0°C |
Partial Immersion | |
305 mm | |
ECO-therm™ | |
Laboratory Thermometer | |
±1.5°C | |
76 mm |