missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ ECO-therm™ Partial Immersion Laboratory Thermometer
Available to cover the four most popular temperature ranges. Brannan™ ECO-therm™ Partial Immersion Laboratory Thermometers are high-quality green spirit thermometers filled with a non-toxic expansion liquid.
2.88€ - 28.55€
Specifications
For Use With (Application) | General use |
---|---|
Includes | Non roll end cap with ring, Protective plastic tube |
Length (Metric) | 305 mm |
Material | Glass |
Model | ECO-therm™ |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
15659035
|
Brannan™
46/700/0 |
-35°C to +50°C |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15679035
|
Brannan™
46/701/0 |
-10°C to +50°C |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15699035
|
Brannan™
46/703/0 |
-10°C to +110°C |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15619045
|
Brannan™
46/706/0 |
-10°C to +150°C |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- Ideal substitute for general purpose mercury thermometers
- Vibrant green fill against a white background for excellent resolution and clarity
- Each thermometer is fitted with non roll end cap
- Cap has an integral ring to allow the thermometer to be suspended
- Thermometers are supplied in a protective PVC packaging
Specifications
General use | |
305 mm | |
ECO-therm™ | |
Laboratory Thermometer | |
76 mm |
Non roll end cap with ring, Protective plastic tube | |
Glass | |
Green Spirit | |
±1.5°C |