missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Economy Pedal Bin With Wheels
Description
- Compact despite its large capacity (60 L), adapts to all spaces.
- Medium size (80, 120 L), collects a significant amount of waste while adaptable to all spaces.
- Mounted on plastic wheels (55 mm diameter) for easy movement.
- Straight handle for easy handling.
- Dimensions:
- 700 mm height, 490 mm depth, 380 mm width
- 735 mm height, 490 mm depth, 415 mm width
- 875 mm height, 510 mm depth, 425 mm width
- Indoor use.
- Opaque walls.
- Blue lid opens with a pedal to prevent contamination. HACCP compliant.
- Straight handle and two wheels (55 mm diameter) for easy movement.
- Structure and wheels made of HDPE: a durable, rust-free material.
- High resistance to temperatures from -40 °C to +90 °C.
- Easy to clean with a water jet.
- Delivered in parts with assembly instructions.
- 100% recyclable.
Specifications
Specifications
| Capacity (Metric) | 80 L |
| Capacity (English) | 13.2 gal. |
| Color | White, Blue |
| Autoclavable | Not Autoclavable |
| Material | HDPE |
| Product Type | Waste Bin |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?