missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Edge™ pH Electrode
Description
HI10430 digital, glass refillable, conical point, Hanna Instruments
Specifications
Specifications
| Connector Types | 3.5 mm |
| Type | pH Electrode |
| Internal Reference | Ag/AgCl |
| Junction | Ceramic, Double |
| Material | Glass Body |
| pH Range | 0 to 13 |
| Temperature (Metric) Operating | -5°C to +100°C |
| Length (Metric) Cable | 1 m |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?