missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ Emission Filter
Syngene™ Emission Filter is for use in Syngene Gbox and Gbox Mini Systems 7 position filter wheel
1380.00€ - 1890.00€
Specifications
For Use With (Equipment) | Gbox and Gbox Mini |
---|---|
Quantity | 1 |
For Use With (Application) | 7 Position Filter Wheel, Multiplex Suitable |
Product Type | Filter |
Product Code | Brand | Wavelength | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wavelength | Price | Quantity & Availability | |||||
14804811
|
Syngene™
FILTLY800-GXM |
800 nm |
1890.00€
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
14814811
|
Syngene™
FILT585-GX |
585 nm |
1380.00€
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
17142496
|
Syngene™
FILTLY700-GX |
700 nm |
1850.00€
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
Description
- For use with Gbox and Gbox Mini Systems 7 position filter wheel
Specifications
Gbox and Gbox Mini | |
1 | |
7 Position Filter Wheel, Multiplex Suitable | |
Filter |