missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Emptying Device for Zone Sampler
Buerkle™ Emptying Device for Zone Sampler allows samples to be emptied directly into the sample containers.
85.40€ - 550.00€
Specifications
Product Type | Emptying Device |
---|---|
Material | Stainless Steel (V2A) |
For Use With (Equipment) | Zone Samplers |
Length (Metric) | 100 cm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10257584
|
Buerkle™
5317-0030 |
3 Funnels |
550.00€
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
11901561
|
Buerkle™
5317-0033 |
Separate emptying funnel |
85.40€
Each |
In Stock
Log in to see stock. |
|||||
Description
- Saves valuable time
- Reduces contamination
- Individual funnels can be set to the different axis distances of the collection chambers
Specifications
Emptying Device | |
Stainless Steel (V2A) | |
Zone Samplers | |
100 cm |