missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Latex Underglove Surgical Gloves

Product Code. 17853782 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17853782 6 50 pairs
17803782 5.5 50 pairs
17853592 8 50 pairs
17863782 7 50 pairs
17833782 6.5 50 pairs
17853752 8.5 50 pairs
17893782 9 50 pairs
17853672 7.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This product contains natural rubber latex, which may cause allergic reactions.
Product Code. 17853782 Supplier Ansell Supplier No. 330113060
  • ONLINE EXCLUSIVE PRICE
    98.70€
    74.64€ / 50 pairs
    Save 24.06€
    24% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This product contains natural rubber latex, which may cause allergic reactions.

Latex, powder-free surgical green underglove for effortless double gloving and intra-operative changes.

  • ASTM D3577, ASTM D7160 certified
  • Contains glycerol and dimethicone as moisturizing agents to help retain moisture and rehydrate skin
  • Low-friction outer surface finish offers effortless donning and optimal comfort when double gloved
  • Green color for easy identification of a glove breach
  • DERMASHIELD™ Technology internal coating together with the built-in moisturizer, facilitates dry and damp donning as well as intra-operative changes

Specifications

Certifications/Compliance ASTM D3577, ASTM D7160, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.48 ±0.79 mil
Finger Thickness (Metric) 0.19 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.48 ±1.18 mil
Palm Thickness (Metric) 0.19 ±0.03 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 7.48 ±1.18 mil
Thickness (Metric) 0.19 ±0.03 mm
Model ENCORE-330113
Length (English) 11.9 in.
Length (Metric) 302 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.