missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Erlenmeyer Glass Flask

Product Code. 31937671
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
14/23
29/32
Unit Size:
Pack of 10
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Unit Size
31937671 250 mL 29/32 Pack of 10
31937668 50 mL 14/23 Pack of 10
31937663 50 mL 29/32 Pack of 10
31937674 100 mL 14/23 Pack of 10
31937665 100 mL 29/32 Pack of 10
31937680 500 mL 29/32 Pack of 10
31937657 1000 mL 29/32 Pack of 10
31937660 2000 mL 29/32 Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 31937671 Supplier Glassco Laboratory Equipments Supplier No. EU071.202.20
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Erlenmeyer glass flask with a joint for general laboratory use.

  • Erlenmeyer glass flasks with joints, ideal for mixing liquids
  • Available in 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL capacities
  • NS 14/23 joints are available for 50 mL and 100 mL flasks
  • NS 29/32 joints are available for 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL flasks
  • Made from heat-resistant ASTM E-438 Type 1, Boro 3.3 glass
  • Complies with ISO 4797
  • Printed with durable white enamel
  • Chemical resistant

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Product Type Erlenmeyer Flask
Standard Taper Joint 29/32
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.