missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ES Series Lab Freezers

Product Code. 16641074 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
98 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16641074 98 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 16641074 Supplier Thermo Scientific™ Supplier No. 98FAEVTS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Save valuable space with Thermo Scientific™ ES Series lab freezers, designed for general-purpose lab storage and routine sample protection.

Save valuable space with Thermo Scientific™ ES Series Lab Freezers, designed for general-purpose lab storage and routine sample protection.

 Features:
  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE marked

Recommended for:

General-purpose lab storage

Ordering Information:

Available in 50Hz regions only; not available in North America or other 60Hz regions.

 

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Type General Purpose Freezer
Capacity (English) 3.5 cu. ft.
Capacity (Metric) 98 L
Temperature Range -10°C to -26°C
Refrigerant R600a
Door Style Hinged
Insulation CFC-free, HCFC-free
Certifications/Compliance CE
Style Undercounter
Control Type Digital
Ports 1, 16 mm Side-Access Port
Defrost Manual
Depth (Metric) Exterior 65.8 cm
Depth (Metric) Interior 44 cm
Height (Metric) Exterior 85 cm
Height (Metric) Interior 65 cm
Width (Metric) Exterior 59.9 cm
Width (Metric) Interior 42.0 cm
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V, 50Hz
Frequency 50 Hz
Shipping Weight (Metric) 41.8 kg
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.