Learn More
Ethyl isocyanate, 98%
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
| Boiling Point | 60°C to 61°C |
| Quantity | 25 g |
| Percent Purity | 98% |
| Physical Form | Liquid |
Seguridad y manipulación
- Ethyl isocyanate
- Danger
- Acute toxicity Category 1
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Flammable liquid Category 2
- Respiratory sensitiser Category 1
- Skin corrosion/irritation Category 2
- Skin sensitiser Category 1
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H315-Causes skin irritation.
- H317-May cause an allergic skin reaction.
- H318-Causes serious eye damage.
- H330-Fatal if inhaled.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H335-May cause respiratory irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P250-Do not subject to grinding/shock/friction.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- MIXTURE LIST-Contain: Ethyl isocyanate
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.