missing translation for 'onlineSavingsMsg'
Learn More

IKA ETS-D7 Wireless Temperature Sensor

Product Code. 31910316 Shop All IKA Products
Change view
Click to view available options
Max. Temperature (English):
400°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (English) Unit Size
31910316 400°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31910316 Supplier IKA Supplier No. 0025008370
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Intelligent wireless temperature sensor combining precise measurement, maximum flexibility, and true independence for modern laboratories.

  • The ETS-D7 redefines temperature measurement as an intelligent wireless temperature sensor designed for the demands of modern laboratories.
  • Combines precise measurement, maximum flexibility, and true independence for advanced laboratory applications.
  • Wireless communication enables reliable medium temperature measurement and wireless transmission of values to compatible IKA devices.
  • Alternative USB-C connectivity supports direct wired communication and data transfer.
  • Integrated high-resolution touch display shows temperature and pH values with a display resolution of two decimal places (0.01) for precise and reliable readability directly at the measuring point.
  • Functions as a fully operational stand-alone measuring device for both temperature and pH measurement.
  • Integrated BNC interface allows direct connection of a pH electrode without requiring an additional measuring instrument.
  • Compact all-in-one solution suitable for a wide range of laboratory applications.
  • Intelligently controlled display automatically detects when a user wants to read a measured value and activates only when needed for optimized energy efficiency.
  • Battery life of up to 100 hours supports long-term laboratory operation and continuous monitoring.
  • Display can also remain permanently switched on for applications requiring continuous visibility, intentionally reducing battery life when needed.
  • Compatible with IKA magnetic stirrers including RCT basic and RET basic, EUROSTAR control, and laboratory software LWS for seamless integration into laboratory environments.
  • Bidirectional communication allows synchronization of set values and, depending on the device combination, direct adjustment through the sensor.
  • Can be used as a second independent temperature sensor to further increase laboratory process safety.
  • Compatibility with LWS software supports centralized acquisition, control, visualization, and documentation of measurement data.
  • Supports reproducible laboratory processes and efficient digital data management.
  • Exchangeable temperature probes provide flexibility for different laboratory applications and measurement requirements.
  • IP54 protection class ensures reliable operation in demanding laboratory environments.
  • Intelligent power management and a well-designed operating concept make the ETS-D7 ideal for everyday laboratory use.
  • Compatible with devices from the new series including RET basic, EUROSTAR control, and RCT basic either wired or wirelessly with USB WD.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance PT1000 (DIN IEC 751 Class A)
Dimensions (L x W x H) 40 x 52 x 385 mm
Disposable Reusable
For Use With (Application) Wireless Temperature Measurement and pH Measurement
Immersion Type Partial
Material Stainless Steel (304), Glass, Plastic
Resolution 0.01 K
Weight (Metric) 0.125 kg
Product Type Wireless Temperature Probe
Max. Temperature (English) 400°C
Max. Temperature (Metric) 400°C
Min. Temperature (English) -20°C
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +400°C
Calibrated Manual
For Use With (Equipment) IKA RCT Basic, IKA RET Basic, Eurostar control
Battery Life 50 hr. (Display on), 100 hr. (Display off)
Battery Type 700 mAh Li-Ion
Accuracy ±0.05 + Tolerance
Display Touchscreen
Color Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.