missing translation for 'onlineSavingsMsg'
Learn More

IKA EUROSTAR 60 Control

Product Code. 31910340 Shop All IKA Products
Change view
Click to view available options
Plug Type:
EU
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31910340 EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31910340 Supplier IKA Supplier No. 0020105158
  • ONLINE EXCLUSIVE PRICE
    2398.00€
    2250.62€ / Pack of 1
    Save 147.38€
    6% Off
View all promotions
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Universal laboratory stirrer and the right solution for advanced mixing tasks up to 60 L (H2O) and viscosities up to 50,000 mPas.

  • Maximum torque of 100 Ncm at low speeds and linear adjustment to 60 Ncm at maximum speed guarantee reliable and powerful performance for advanced laboratory mixing applications.
  • The new generation of EUROSTAR overhead stirrers combines modern design, user-friendliness, and reliable performance while requiring up to 23% less space compared to previous models, making them suitable for any laboratory.
  • EUROSTAR control models include advanced features such as integrated temperature measurement, reversible direction of rotation (left/right), interval mode, and an integrated vibration sensor for enhanced process flexibility and control.
  • Integrated torque sensor provides high-precision torque monitoring with an accuracy of ±1 Ncm and calculates as well as displays viscosity in mPas directly on the screen for continuous process feedback.
  • Automatic speed adjustment in the range from 30 to 2000 rpm ensures constant and reliable mixing results even when the viscosity of the medium changes.
  • Large TFT display clearly shows all parameters at a glance for convenient and user-friendly operation.
  • Quick-release chuck allows mixing tools to be changed with one hand without the need for additional tools.
  • Lock key function prevents accidental changes to settings during operation for improved process safety.
  • Integrated safety circuits provide automatic shut-off in the event of blocking or overload to protect both the user and the equipment.
  • Protection class IP 54 ensures resistance to splash water and steam for reliable use in demanding laboratory environments.
  • Brushless motor delivers durable, clean, and quiet operation with reduced maintenance requirements.
  • Program modes and graph display provide advanced control options and improved monitoring capabilities.
  • Multiple connectivity options including USB, RS232, Ethernet, wireless, and Wi-Fi support automation and integration into modern laboratory workflows.
  • Compatible with labworldsoft™ laboratory software for digital workflow integration and process documentation.
TRUSTED_SUSTAINABILITY

Specifications

Speed 0 to 2000 rpm
Capacity 60 L
Display Resistive Touch Screen
Voltage 240 V
Dimensions (L x W x H) 191 x 89 x 237 mm
Plug Type EU
Certifications/Compliance Cleanroom ISO 7/8 Classification
Chuck Size 10 mm
Material Alu-cast Coating
Motor Type Brushless DC
Protection Class IP 54
Torque 100 Ncm max.
Type Overhead Stirrer
Viscosity 50000 mPas
Weight (Metric) 3.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.