missing translation for 'onlineSavingsMsg'
Learn More

Consort EV2650 Power Supply, 600V/500mA

Product Code. 15674814
Change view
Click to view available options
Includes:
EU plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
15674814 EU plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15674814 Supplier Consort Supplier No. EV2650
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for most tanks and applications. Cannon EV2650 Power Supply, 600V / 500mA is Cannon's most popular all around 150W power supply, featuring 4 operating modes, multiple safety features, datalogging, a USB interface and a real-time clock.

Consort Power Supplies are the most robust, long lasting and durable electrophoresis power supplies in the market.

  • Various running modes
    • Simple Mode: Just set the voltage, current, power and time and then press Run to start a routine electrophoresis run
    • 9x9 Method Programming Mode: Stores up to 9 programs, each with 9 steps, providing a flexible multiple step function for special techniques
    • Voltage Ramp Mode: A linear voltage gradient for any step provided the limiting current or power is not attained
    • Timer Mode: Timer or volt-hour controlled operation will automatically stop the run and sound an alarm
  • Reliable Keeps voltage constant at low currents and functions at low and high temperatures
  • Ease of use The front panel and graphical display provides all useful information during runs
  • On screen help in 4 languages to assist setting up the power supply parameters and solve errors
  • Firmware updates allows for upgrades via the USB interface and via the firmware system
  • Continuous logging provides an overview of previous runs, including possible down-times
  • Real Time Clock Date and time are kept in a battery backup system and in data logging
  • Automatic cross-over Each model has constant voltage, current, and power capabilities with automatic cross-over and shows which parameter is kept constant
  • Data-logging Stores about 100 hours (3600 values) of runs, including data/time, voltage, current, power and date/time of: start, stop, pause, program number, step, changes, mains failure and auto restart
  • Data Transfer Free data acquisition software for PC allows user to visualize and examine the stored run details
  • Remote control Can be controlled by a computer using special commands
  • Safety features:
    • Automatic recovery after power failure
    • Password protection
    • Ground leakage detection: protects from potential shock when leakage path is detected
    • Overload protection: against overload conditions including accidental short circuit of the output
    • Smooth voltage rise: high voltage cannot suddenly appear at the outputs
    • No load detection: prevents errors such as a bad or a dangling connection
    • Isolated communication: Optically isolated USB connection to prevent high voltage on the communication lines

Specifications

Current 500 mA
Timer 0 to 99 hr. 59 min.
Display Graphical
Humidity Range 0 to 95%, non-condensing
Includes EU plug
No. of Jacks 4
Opening Dimensions (Metric) 4 mm
Temperature (Metric) Operating 0°C to 40°C
Warranty 36 Months on factory faults
Dimensions (L x W x H) 24W x 20D x 13H cm
Weight (Metric) 6 kg
Electrical Requirements 100-125/210-250 VAC 50/60 Hz 200 w
Voltage 600 V
Wattage 150 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.