missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Excella™ E24R Incubator Shaker

Product Code. 11330065
Change view
Click to view available options
Temperature Range (Metric):
Ambient -15° to 60°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11330065 Ambient -15° to 60°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 11330065 Supplier Eppendorf™ Supplier No. M13520006

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Specifications

Orbit 19 mm
Speed Range 50 to 400 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Temperature Range (Metric) Ambient -15° to 60°C
Holds 2.8 L
Product Type Incubator Shaker
Frequency 50 Hz
Depth (Metric) 76.2 cm
Height (Metric) 101.6 cm
Width (Metric) 56 cm
Model Excella E24R
Display LED
For Use With (Equipment) Interchangeable platforms, clamps, and test tubes
Timer Range 0.01 to 99.9 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.