missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Precision Tweezers with Very Fine Points
Precision Tweezers with Very Fine Points for general assembly or light magnification.
19.33€
Specifica
Product Type | Tweezers, Electronic |
---|---|
Quantity (No. per Case) | 1 Ea. |
Height (English) Body | 0.015 in. |
Height (Metric) Body | 0.03 cm |
Width (English) Body | 0.32 in. |
Codice del prodotto | Marca | Tip Style | Length (Metric) | Material | Precision | Prezzo | Quantità e disponibilità | ||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Tip Style | Length (Metric) | Material | Precision | Prezzo | Quantità e disponibilità | ||
11793266
|
Excelta™
3C |
Very Fine, Precision | 108 mm | Carbon Steel | High |
19.33€
Each |
In Stock
Log in to see stock. |
||
Descrizione
- Very fine points for work under magnification or handling very fine wires and components
- Antimagnetic stainless steel, Magnetic stainless steel or Carbon Steel
- Overall length: 4.25 to 4.75 in.
Specifica
Tweezers, Electronic | |
0.015 in. | |
0.32 in. | |
High-precision |
1 Ea. | |
0.03 cm | |
0.8 cm |