missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Exhaust Transition Adapters for XPert™and Protector™XVS

Product Code. 17964321 Shop All Labconco Corporation Products
Change view
Click to view available options
Product Type:
Upper Connection, 6 in. Duct
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
17964321 Upper Connection, 6 in. Duct Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17964321 Supplier Labconco™ Supplier No. 3912401
  • ONLINE EXCLUSIVE PRICE
    185.00€
    174.03€ / Pack of 1
    Save 10.97€
    5% Off
 Restricted Item
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Exhaust duct transition adapters for ductwork on Labconco Enclosures.

Upper Exhaust Transition Adapter made of one-piece molded polyethylene.Connects 2 in. x 10 in. rectangular to 6 in. diameter round for connection to 6 in. OD duct. For use with Labconco XPert Enclosures, Protector XVS Ventilation Stations, Protector Demonstration Hoods, and Protector Work Stations.

Specifications

For Use With (Equipment) 24, 36, 48 in. XPert™ and Protector™ XVS Work Station
Height (English) 10 in.
Weight (English) 5 lb.
Weight (Metric) 2.3 Kg
Product Type Upper Connection, 6 in. Duct
Diameter (English) 6 in.
Material Epoxy-coated Steel
For Use With (Application) Provide connection between the XPert™ Enclosures and Ductwork
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.