missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ FEP Tubing

Perfect for aggressive and pure liquids or gases. FEP tubing features almost universal chemical resistance, and is free from extractable agents.

Brand:  Bohlender™ S1815-20

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10687331

  • 25.18€ / 1m
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Transparent, gastight tubing
  • Non-porous
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in autoclaves
  • Mechanical strength even at high temperatures
Specifications

Specifications

FDA, USP Class VI
4 mm
6 mm
Perfect tubing for aggressive and pure liquids or gases
1 Pack
56 bar
Autoclavable
FEP
1 mm
-270°C
Transparent
260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions