missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ FEP Tubing
Perfect for aggressive and pure liquids or gases. FEP tubing features almost universal chemical resistance, and is free from extractable agents.
25.18€ - 66.89€
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
15213189
|
Bohlender™
S1815-04 |
0.8 mm | 1.6 mm | 112 bar | 0.4 mm |
25.60€
5m |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
10687331
|
Bohlender™
S1815-20 |
4 mm | 6 mm | 56 bar | 1 mm |
25.18€
1m |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||
10527702
|
Bohlender™
S1815-60 |
10 mm | 12 mm | 22 bar | 1.00 mm |
49.50€
1m |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||
10751582
|
Bohlender™
S1815-24 |
3.96 mm | 6.35 mm | 67 bar | 1.2 mm |
32.28€
1m |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
10218790
|
Bohlender™
S1815-32 |
5.6 mm | 8 mm | 48 bar | 1.2 mm |
66.89€
1m |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
Description
- Transparent, gastight tubing
- Non-porous
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding characteristics
- Very good dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in autoclaves
- Mechanical strength even at high temperatures
Specifications
Autoclavable | |
FEP | |
Transparent |