missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ FEP Tubing

Perfect for aggressive and pure liquids or gases. FEP tubing features almost universal chemical resistance, and is free from extractable agents.

Brand:  Bohlender™ S1815-24

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10751582

  • 32.28€ / 1m
Estimated Shipment: 08-10-2024
to see stock.
Add to basket

Description

Description

  • Transparent, gastight tubing
  • Non-porous
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in autoclaves
  • Mechanical strength even at high temperatures

Compliance

FDA

Specifications

Specifications

Transparent, Gastight Tubing
Autoclavable
FEP
1 m
Aggressive and pure liquids or gases
1 Each
Autoclave, Ethylene Oxide
34 mm
205°C
FDA
3.96 mm
6.35 mm
1.2 mm
-200°C
3.96mm I.D., 6.35mm O.D.
Transparent
67 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions