Learn More
Thermo Scientific™ Finnpipette™ Focus Fixed Volume Pipettes
Description
Thermo Scientific™ Finnpipette™ Focus™ Short Fixed Volume Pipette has been discontinued, and is no longer available. Please take a moment to learn about our current available manual pipetting systems.
Fixed-Volume Models
- 1 to 25μL models feature “super blow-out” new streamlined design
- Constructed of tough, lightweight polymers; fully autoclavable for absolute sterility
- Easily disassembled for cleaning
Compatible with:
For use with Thermo Scientific Finntip tips. Also compatible with all Fisherbrand™ Universal-Fit tips, Fisherbrand SureOne, Fisherbrand Ergo-F, Large Orifice, Large Orifice/Genomic Aerosol Barrier, and Low-Retention tips.
Specifications
Specifications
| Accuracy | ±1.4% |
| Description | Finnpipette Focus Short Fixed, Volume: 5µL, Discontinued |
| Autoclavable | Autoclavable |
| For Use With | Thermo Scientific™ FinnTip™ Tips |
| Material | Polymer |
| Sterility | Sterile |
| Type | Fixed Volume Pipette |
| Volume (Metric) | 5 μL |
| Precision | 1.4% |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.