Learn More
Fisherbrand™ EverSafe&Trade; Blue Spirit Thermometers
Filled with biodegradable, non-toxic blue liquid. Fisherbrand™ EverSafe™ Thermometers are liquid-in-glass immersion thermometers filled with mercury-free liquid/dye and fitted with an anti-roll device for easy reading with maximum safety. Available in a variety of temperature ranges.
Brand: Fisherbrand™
Additional Details : Weight : 0.01980kg
Description
- Includes: Anti-roll fitting, storage tube and Certificate of Accuracy
- Non-toxic, biodegradable filling (isoamyl benzoate) is safer than mercury and other spirits
- Bright blue fluid against a white background with permanently fused markings for easy reading
- Permanently fused markings for long-term use and accurate readings
- Should be stored in an upright position to prevent the column from separating
All thermometers are available with PTFE coating for increased safety and to prevent breakage.
Specifications
Certificate of Accuracy included | |
Partial Immersion | |
200 mm | |
Mercury-free | |
-10°C to +150°C | |
±1°C | |
50 mm |
Temperature monitoring | |
Anti-roll device, storage tube | |
Glass | |
7.9 in. | |
Yes | |
1°C | |
Blue liquid on white background with permanent black markings |