Learn More
Fisherbrand™ SureGrip™ Pipet Tip Racked or Reload System Tips
Full line of disposable pipet tips available in preloaded carriers for fast, easy loading into empty racks
Brand: Fisherbrand™
Additional Details : Weight : 0.80000kg
Description
Full line of disposable pipet tips available in preloaded carriers for fast, easy loading into empty racks
Easy-to-use: just load the carrier into an empty pipet tip rack (reuse your old racks or purchase separately). Carrier locks onto rack with a quick, press-and-snap action. When empty, recycle or dispose of the carrier and reuse the rack.
- Compatible with most manufacturers' racks
- Reduces waste by 80% Certified DNase, RNase, Human DNA and PCR inhibitor free
- All tips are available racked in sturdy, reusable CellRacks
- Withstand numerous autoclave cycles
- Keep tips aligned for pipetter mounting
Several Tip Sizes Available
- 10μL Pipet tip has graduation marks at 2μL and 10μL
- 10μL Long Reach tip features extended length (45mm) to reach the bottom of tubes without contaminating pipetter shaft, and graduation marks at 2μL, 5μL and 10μL
- 200μL Pipet tip features a soft-fit collar for easy mounting and ejection, and graduation marks at 10μL, 50μL and 100μL
- 1250μL Pipet tip features an extended length (103mm), racked on 9mm centers (multichannel compatible), and graduation marks at 200μL, 500μL and 1000μL
Specifications
1250 μL | |
Natural | |
10.3cm | |
Refill | |
Single-use | |
Yes |
Non-sterile | |
4.05 in. | |
DNase, RNase, DNA, and PCR inhibitor Free | |
Standard Length | |
Universal Fit | |
SureGrip |