missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Flexible Light Guide 200

Product Code. 10558442
Change view
Click to view available options
Length (Metric):
600 mm
1000 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10558442 600 mm Each
15309510 1000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10558442 Supplier Zeiss™ Supplier No. 4170859001000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for use with Zeiss Microscopes

  • Flexible Light Guide for Zeiss Microscopes
  • Available in Size: 4.5 x 1000mm and Size: 4.5 x 600mm sizes

Specifications

Type Light Guide
Diameter (Metric) 4.5 mm
Length (Metric) 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.