missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Flexible Light Guide 200
Description
- Flexible Light Guide for Zeiss Microscopes
- Available in Size: 4.5 x 1000mm and Size: 4.5 x 600mm sizes
Specifications
Specifications
| Type | Light Guide |
| Diameter (Metric) | 4.5 mm |
| Length (Metric) | 1000 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?