missing translation for 'onlineSavingsMsg'
Learn More

Tork Foam Soap

Product Code. 30243792 Shop All Tork Products
Change view
Click to view available options
Quantity:
6 Pk.
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30243792 6 Pk. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243792 Supplier Tork Supplier No. 470022
 Restricted Item
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Luxurious, pleasantly fragranced foaming hand wash with portion control

  • High capacity
  • Providing portion control and preventing overuse
  • Give your visitors a luxurious, pleasantly fragranced foaming hand wash, leaving their hands soft and smooth
TRUSTED_SUSTAINABILITY

Specifications

Product Type Foam Wash Cleanser
Color Pink
Form Foam
Dimensions (L x W x H) 235 x 184 x 224 mm
Disposable Single-use
For Use With (Equipment) S34 Dispensers
Latex Free Yes
Length (English) 4.330 in.
Length (Metric) 110 mm
Packaging Plastic Bag
pH Range 5
Quantity 6 Pk.
Sterility Non-sterile
Volume (English) 27.05 oz.
Volume (Metric) 800 mL
Weight (English) 31.35 oz.
Weight (Metric) 889 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.