missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with PP-Stopper and Amber Graduation
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with PP-Stopper and Amber Graduation allows precise measurement of set volumes.
Brand: Poulten & Graf GmbH 1 5124704F
Additional Details : Weight : 2.00000kg
Description
- Amber graduations
- Conformity approved
- With tolerance indications
- Amber graduations are acid and alkali resistant
- With PP-Stopper
Specifications
100 mL | |
White | |
Volumetric flask with PP-stopper | |
Borosilicate Glass | |
170 mm | |
5 | |
TS 14/23 | |
Reusable | |
A | |
Stopper |
EN ISO 1042 | |
Polypropylene | |
100 mL | |
Amber Ring Marks | |
5 | |
Volumetric flask with PP-stopper | |
0.10 mL | |
Non-sterile | |
Flat |