missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 2.5 L -50°C Benchtop Freeze Dryer with PTFE Coil, Eco-Cool Refrigerant

Product Code. 32214709 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
Saudi Arabia
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Voltage Unit Size
32214709 Saudi Arabia 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 32214709 Supplier Labconco Supplier No. 700206015
  • ONLINE EXCLUSIVE PRICE
    11670.00€
    10473.04€ / Pack of 1
    Save 1196.96€
    10% Off
 Restricted Item
Estimated Shipment: 18-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Features 5 in. touchscreen color display, data storage with USB/ethernet output, and email notification. Eco-Cool refrigerant.

  • FreeZone 2.5 L benchtop freeze dryer for light sample loads, compact design for labs with limited floor space.
  • The exterior is brushed stainless steel and glacier-white, powder-coated steel.
  • Upright stainless steel collector coil holds 2.5 L of ice before defrosting, hot-gas defrost.
  • A single 1/3 hp, HCFC/CFC-free refrigeration system cools the collector to -50°C (-58°F), suitable for aqueous samples.
  • The collector lid is 3/4 inch thick, with a neoprene gasket and a 3-inch port for drying accessories, and is sold separately.
  • Models with PTFE-coated collectors for corrosive compounds are available.
  • Side-mounted USB port and rear-mounted Ethernet connection.
  • Lyo-Works OS displays collector temperature and vacuum level in real time on a 5-inch, full-color capacitive touchscreen.
  • Controls optional drying accessories and provides 30 programs, each with up to 16 segments.
  • Supports the optional End-Zone endpoint detection system for flask freeze-drying.
  • Display menus include startup mode, vacuum set point, alerts, diagnostic tests, user manual, and defrost control.
  • Data logging stores and displays data in table or chart format, data can be exported via USB or Ethernet.
  • Available languages: English, Spanish, French, German, and Italian.
  • Other settings include time, time zone, temperature units (°C or °F), and vacuum units (mbar, Torr, or Pa).
  • Alerts and updates about current operating programs can be sent automatically to user-entered email addresses.
  • A vacuum break valve bleeds air into the system if power to the freeze dryer or vacuum pump is shut off for more than 5 minutes.
  • A moisture sensor prevents refrigeration or vacuum startup when moisture is detected in the drain line.
  • The vacuum pump automatically shuts off if the vacuum level remains above 5 mbar for 30 minutes.
  • Requires a vacuum pump with a displacement of at least 98 L/min. Drying accessories and freeze-dried glassware are also required unless bulk freeze-drying is used. These items are not included.

Specifications

Type Freeze Dryer
Capacity (Metric) 2.5 L
No. of Shelves 0
Temperature Range (Metric) -50°C
Refrigerant Eco-Cool
Material PTFE Coil and Collector Chamber
Includes PTFE Coil
Plug Type Saudi Arabia
Voltage 230 V
Frequency 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.