missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B™ SP Scienceware™ Frio Temp™ Verification Thermometer
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST
Brand: H-B™ SP Scienceware™ B60200-0400
Additional Details : Weight : 1.00000kg
Description
- These mercury free thermometers are individually calibrated and useful for verifying sample temperatures in freezers, refrigerators, incubators and ovens
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
- Permanently fused markings and lead free glass
- Individually serialized and made in the USA
Specifications
Glass Beads | |
100, 110°C | |
Thermometer Calibration Report | |
200 mm | |
Black Organic Liquid | |
115°C | |
95/115°C | |
Ovens | |
0.1°C |
30 mL | |
NIST | |
7.9 in. | |
PFA-coated, Glass | |
Oven Verification Thermometer | |
95°C | |
Yes | |
±0.4°C |