missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B™ SP Scienceware™ Frio Temp™ Verification Thermometer
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST
282.00€ - 290.00€
Specifications
Certifications/Compliance | NIST |
---|---|
Includes | Thermometer Calibration Report |
Thermometer Fill | Black Organic Liquid |
Calibrated | Yes |
Subdivision | 0.1°C |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
13079152
|
H-B™ SP Scienceware™
B60200-0000 |
-25/-5°C |
282.00€
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
13089152
|
H-B™ SP Scienceware™
B60200-0100 |
-2/10°C |
290.00€
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
13099152
|
H-B™ SP Scienceware™
B60200-0200 |
15/30°C |
288.00€
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
13009162
|
H-B™ SP Scienceware™
B60200-0300 |
25/45°C |
290.00€
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
13019162
|
H-B™ SP Scienceware™
B60200-0400 |
95/115°C |
288.00€
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- These mercury free thermometers are individually calibrated and useful for verifying sample temperatures in freezers, refrigerators, incubators and ovens
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
- Permanently fused markings and lead free glass
- Individually serialized and made in the USA
Specifications
NIST | |
Black Organic Liquid | |
0.1°C |
Thermometer Calibration Report | |
Yes |