missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ FC5720R High Speed Refrigerated Centrifuges
GREENER_CHOICE

Product Code. 31927854 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
4 x 200 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31927854 4 x 200 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31927854 Supplier OHAUS™ Supplier No. 83042051
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Centrifuge is designed for applications within research, industrial, and clinical laboratories. The FC5720R can spin 0.2 mL to 4 x 200 mL with swing-out and fixed angle rotors at high speeds above 38000 x g.

  • Maximum Application Flexibility
    • Efficiently accommodates a wide variety of tubes and bottles, including microtubes, blood tubes, round bottom tubes, conical tubes, PCR Strips/tubes, and microliter plates to ensure versatile and reliable performance for diverse laboratory needs.
    • Compatible with up to 17 optional rotors and 90 accessories.
    • Capacity of up to 4 x 200 mL with the ability to spin up to 32 blood tubes or 20 x 15 mL conical tubes and 10 x 50 mL conical tubes.
    • High-speed centrifugation up to 20,000 rpm for microtubes and up to 16,000 rpm for 50 mL.
    • Refrigeration capabilities from 40 °C to -20 °C.
    • R290, an environmentally friendly coolant, contributes to the eco-friendliness of refrigerated centrifuges by minimizing their environmental impact and supporting efforts to combat global warming.
    • Pre-cool feature quickly lowers the temperature of rotor and chamber before a run.
  • Intuitively Designed for Simple Operation
    • Designed to make lab processes more efficient and easier, and includes many user friendly features and software that allow for intuitive operation.
    • Automatic rotor recognition (RFID) makes switching between applications extremely easy.
    • Simple one-hand operation enabled by the selection button/rotary knob combination, even when wearing gloves.
    • Large backlit LCD display shows centrifugation settings and real-time parameters on one interface.
    • Program storage up to 99 runs including parameter settings and rotor types.
    • Manufactured with high-quality components for reliable use and German engineered for high performance.
    • Maintenance-free induction motor provices maximum G-force of 38,007 x g.
    • Chemical and corrosion-resistant stainless steel rotor chamber ensures durability in lab environments.
    • Self-diagnostic program to record usage and error history for easy maintenance and to minimize downtime.
  • Safety Features for Increased Security
    • Equipped with protective features for redundancy in safety and reliable operation.
    • Over-speed protection, immediately upon rotor insertion.
    • Active imbalance-detection with individual imbalance tolerances set for each rotor.
    • Motorized lid-locking system to protect operators from accidental injuries.
    • Sealed and TÜV certified rotors to safeguard operators from harmful aerosols.
    • Cycle counter enhances safety by monitoring the number of centrifugation cycles, providing timely alerts for rotor replacement to prevent potential failure and ensure optimal performance.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, FCC
Capacity 4 x 200 mL
Max. RCF 38,007 x g
Max. Speed 20,000 rpm
Refrigerated Yes
Includes Corrosion-resistant stainless steel chamber with polycarbonate/ABS plastic lid
Material Stainless Steel
Memory 99 Sets
Noise Level ≤60±2 dBA
Run Time 10 sec to 99 h 59 min 59 sec, Continous, Quickspin
Dimensions (HWD) 361 x 407 x 712 mm
Dimensions (L x W x H) Exterior 712 x 407 x 361 mm
Length (English) Exterior 28 in.
Width (English) Exterior 16 in.
Height (English) Exterior 14.2 in.
Height (Metric) Exterior 59 cm
Depth (English) 28 in.
Depth (Metric) 712 mm
Net Weight 71 kg
Electrical Requirements AC Adapter (Not Included)
Voltage 230 V
Wattage 1.2 kW
Plug Type AC Adapter (Not Included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.