missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Gas and Vapor Cartridge, 6000 Series
Description
Each filter has a colored band using the EN14387 classification system, to denote the nature of the protection it provides.
- Trapezoidal-shaped gas and vapor filters combine excellent protection with superb comfort and balance
- Lightweight, low breathing resistance, and well balanced when fitted to appropriate mask
- Provides excellent field of vision as a result of the unique trapezoidal shape.
- Filters can be used on 3M™ Facemasks fitted with a bayonet connections system
Specifications
Specifications
| Cartridge Type | A1 + Formaldehyde |
| Certifications/Compliance | EN14387:2004 + A1:2008 |
| Description | Inorganic vapors and acid gases, Organic Vapors bp>65°C |
| Product Type | Gas and Vapor Cartridge |
| For Use With (Application) | Protect against organic vapors |
| For Use With (Equipment) | Half and Full Facemasks |
| Quantity | 64/Pk. |
| Weight (Metric) | 100 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?