missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GENESYS G5 Vis and UV-Vis Spectrophotometers

Product Code. 32035853 Shop All Thermo Scientific Products
Change view
Click to view available options
Detector Type:
Dual Silicon Photodiodes
Silicon Photodiode
Light Source:
Tungsten Halogen
Xenon Flash
Includes:
8-position cell changer, Spectrophotmeter
Spectrophotometer only
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Detector Type Light Source Includes Unit Size
32035853 Dual Silicon Photodiodes Xenon Flash Spectrophotometer only Each
32035854 Silicon Photodiode Tungsten Halogen Spectrophotometer only Each
32035856 Dual Silicon Photodiodes Xenon Flash 8-position cell changer, Spectrophotmeter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 32035853 Supplier Thermo Scientific™ Supplier No. 840411200
  • ONLINE EXCLUSIVE PRICE
    6535.00€
    6276.33€ / Pack of 1
    Save 258.67€
    3% Off
View all promotions
 Restricted Item
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Flexible Vis and UV-Vis spectrophotometers designed to deliver fast, reproducible results with intuitive workflows and scalable performance for modern labs.

The Thermo Scientific™ GENESYS™ G5 Vis and UV-Vis Spectrophotometers deliver reliable, high-quality analytical results with an intuitive user experience designed for modern laboratories. From routine QA/QC measurements to advanced analytical workflows, the GENESYS G5 family provides the flexibility to match your application needs. With a streamlined touchscreen interface, customizable methods, and expandable software options, users can quickly generate reproducible data with minimal training, making it ideal for use by students or technicians. Scalable performance across Vis, UV-Vis, and UV-Vis Pro models means you can select the right system for today while maintaining the ability to grow as your workflows evolve.

The Thermo Scientific™ GENESYS™ G5 family of spectrophotometers is designed to simplify experimental analysis while delivering the performance and flexibility required across a wide range of industries. Whether performing routine measurements or more advanced analytical workflows, GENESYS G5 systems enable fast setup, consistent results, and efficient data management.

Key Features and Benefits

Immediate productivity with intuitive operation

A modern touchscreen interface and guided workflows allow users to begin measurements quickly with minimal training. Built-in methods and customizable workflows help ensure consistency across operators and reduce setup time.

Scalable performance across three models

The GENESYS G5 family includes Vis, UV-Vis, and UV-Vis Pro configurations, allowing labs to match performance to application needs from routine visible measurements to high-precision UV analysis.

Flexible workflows with expandable software

Optional application packages support water analysis, life sciences investigations, and food and beverage testing with pre-configured methods and guided workflows. These tools reduce manual calculations and improve reproducibility.

Advanced data handling and connectivity

Easily capture, store, and export data via USB, network, or optional PC software. Integration with LIMS, cloud systems, and network environments makes data management across the lab seamless.

Versatile accessory support for expanded capabilities

Support for accessories such as cell changers, Peltier temperature control, sippers, and fiber optic probes enables automation and adaptation to specialized workflows, increasing throughput and consistency.

Reliable performance

Built on decades of spectroscopy expertise, GENESYS G5 instruments deliver dependable optical performance, with low noise and strong photometric accuracy to provide trustworthy results across applications.

Designed for regulated environments

User access controls, audit trails, and electronic signatures support compliance with data integrity requirements such as 21 CFR Part 11, helping labs maintain secure and traceable workflows when SciVault2 is activated.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.5 nm
Connections PC (optional software available), USB-A, USB-C, USB-B (for PC control), RJ-45, LIMS, Cloud, Bluetooth and Wi-Fi (via add-on dongle)
Detector Type Dual Silicon Photodiodes
Display 7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H) 376 x 347 x 218 mm
Languages English, Chinese, French, German, Japanese, Italian, Spanish, Polish, Thai, Korean
Light Source Xenon Flash
Product Line GENESYS G5
Spectral Bandwidth 2 nm
Voltage 240 V
Wavelength Range 190 to 110 nm
Wavelength Selection Diffraction Gratings
Includes Spectrophotometer only
Optical Design Double Beam
Repeatability <0.2 nm
Resolution 0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Warranty 2 years
Weight (Metric) 8.3 kg
Accessories Accommodates multiple options including 8-position cell changer, 4-position cell changer (long path cells), Peltier thermostatted cell holder, Sipper accessory, snap-on printer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.