missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN M Single Channel Pipets

Product Code. 15540500 Shop All Gilson Products
Change view
Click to view available options
Model:
P100M
P10M
P200M
P20M
Volume (Metric):
0.5 to 10 μL
2 to 20 μL
20 to 200 μL
5 to 100 μL
For Use With (Equipment):
D10, DL10, DF10ST, DFL10ST pipette tip
D1000, D1200, DF1000ST, DF1200ST pipette tip
D200, D300, DF200ST, DF300ST pipette tip
D200, DF30ST pipette tip
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Volume (Metric) For Use With (Equipment) Unit Size
15540500 P20M 2 to 20 μL D200, DF30ST pipette tip Each
15530500 P10M 0.5 to 10 μL D10, DL10, DF10ST, DFL10ST pipette tip Each
15540490 P100M 5 to 100 μL D1000, D1200, DF1000ST, DF1200ST pipette tip Each
15550500 P200M 20 to 200 μL D200, D300, DF200ST, DF300ST pipette tip Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15540500 Supplier Gilson™ Supplier No. F81023

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Fully motorized, lightweight pipet that virtually eliminates pipetting forces and minimizes RSI (Repetitive Strain Injuries) among users.

An ergonomic pipetting solution with GLP features that each lab needs

  • Motorized piston with adjustable speed that is compatible with varying solution densities
  • Lockable volume to prevent inaccuracies
  • Color-coded push-button corresponds to matching tip packs
  • Service alert reminders
  • Unique tip holder design allows for a secure fit of most brands of tips
  • Features four essential pipetting modes – reverse, mix, repetitive and pipetting – to best fit your application
  • Pipette can be used while charging eliminating bottlenecks and downtime
  • Power carrousel conveniently holds and charges up to 5 PIPETMAN M pipettes at once, charging 80% of its full capacity in less than one hour

TRUSTED_SUSTAINABILITY

Specifications

For Use With D-200, DF30ST Pipette Tip
Model P20M
Number of Channels 1
Product Line Pipetman M
Type Pipette
Volume (Metric) 2 to 20 μL
For Use With (Equipment) D200, DF30ST pipette tip
Includes Fully motorized piston, color coded push button, universal tip holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.